ecp Single IG 30A 125/250V 3P4W H/L OR

Item #: 0534608

Cat #: AHIGL1430R

UPC: 040893677507

Company wide:
0 in stock
Eaton locking receptacle, #14-8 AWG, 30A, Industrial, 125/250V, Back and side wiring, Orange, Single, L14-30, Three-pole, Four-wire, Glass-filled nylon

Overview

Eaton locking receptacle, #14-8 AWG, 30A, Industrial, 125/250V, Back and side wiring, Orange, Single, L14-30, Three-pole, Four-wire, Glass-filled nylon

Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.

Also known as: 040893677507, AHIGL1430R, CWDAHIGL1430R

Specifications

Type: Isolated Ground
Color: Orange
Amps: 30
NEMA Configuration: L14-30R
Type: Isolated Ground
Amps: 30
Color: Orange
NEMA Configuration: L14-30R