Recp Single IG 20A 125V 2P3W H/L OR

Item #: 0534603

Cat #: AHIGL520R

UPC: 040893676951

$ 36.43 EA
Company wide:
0 in stock
Documents & Guides
Eaton locking receptacle, #14-8 AWG, 20A, Industrial, 125V, Back and side wiring, Orange, Single, L5-20, Two-pole, Three-wire, Glass-filled nylon

Overview

Eaton locking receptacle, #14-8 AWG, 20A, Industrial, 125V, Back and side wiring, Orange, Single, L5-20, Two-pole, Three-wire, Glass-filled nylon

Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.

Also known as: 040893676951, AHIGL520R, CWDAHIGL520R

Specifications

Type: Isolated Ground
Color: Orange
Amps: 20
NEMA Configuration: L5-20R
Type: Isolated Ground
Amps: 20
Color: Orange
NEMA Configuration: L5-20R