Recp Single IG 20A 250V 2P3W H/L OR

Item #: 0534599

Cat #: AHIGL620R

UPC: 040893677019

$ 43.55 EA
Company wide:
0 in stock
Documents & Guides
Eaton locking receptacle, #14-8 AWG, 20A, Industrial, 250V, Back and side wiring, Orange, Single, L6-20, Two-pole, Three-wire, Glass-filled nylon

Overview

Eaton locking receptacle, #14-8 AWG, 20A, Industrial, 250V, Back and side wiring, Orange, Single, L6-20, Two-pole, Three-wire, Glass-filled nylon

Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.

Also known as: 040893677019, AHIGL620R, CWDAHIGL620R

Specifications

Type: Isolated Ground, Single
Color: Orange
Amps: 20
NEMA Configuration: L6-20R
Type: Isolated Ground, Single
Amps: 20
Color: Orange
NEMA Configuration: L6-20R