12/2 Low Voltage Cable Black 500'

Item #: 0534500

Cat #: 10195008

UPC: 619172066754

$ 1.21 FT
Company wide:
30,421 in stock
Documents & Guides
(2) 12 AWG Conductors, Stranded Copper, Black, 150V, 500 ft. Spool. Temperature Rating: -20 to 60 degree celcius. UL Standard 493 and 1838, Sunlight Resistant, Direct Burial. ***Manufacturer Code: 1019***

Overview

(2) 12 AWG Conductors, Stranded Copper, Black, 150V, 500 ft. Spool. Temperature Rating: -20 to 60 degree celcius. UL Standard 493 and 1838, Sunlight Resistant, Direct Burial. ***Manufacturer Code: 1019***

Low-Voltage Underground Lighting Cable is designed for landscape, security, and outdoor accent lighting applications not to exceed 150 volts. Landscape Lighting Cable is sunlight-resistant, suitable for direct burial, and for use at temperatures between -20°C and 60°C.

Also known as: 619172066754, 10195008, 122LVLIGHTINGX500, Landscape light wire, Lansdcape wire, Direct Burial Landscape wire, Outdoor lighting wire

Specifications

Length: 500 ft
Volts AC: 150
Conductors: 2
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black
Length: 500 ft
Conductors: 2
Jacket: PVC
Color: Black
Volts AC: 150
Gauge: 12 AWG
Material: Copper