Conn 20A120/208V3PH4P5W H/L FlatCable GY

Item #: 0534475

Cat #: AHL2120CF

UPC: 032664738692

$ 54.69 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart ultra grip locking connector, Flat cable, #16-8 AWG, 20A, Industrial, 120/208V, Back wiring, Black, white, Ultra grip, L21-20, Four-pole, Five-wire, Nylon

Overview

Eaton Arrow Hart ultra grip locking connector, Flat cable, #16-8 AWG, 20A, Industrial, 120/208V, Back wiring, Black, white, Ultra grip, L21-20, Four-pole, Five-wire, Nylon

Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.

Also known as: 032664738692, AHL2120CF, CWDAHL2120CF

Specifications

Phase: 3
Color: Black, White, Yellow
Amps: 20
Material: Nylon
Type: Flat Cable
NEMA Configuration: L21-20R
Phase: 3
Amps: 20
Type: Flat Cable
Color: Black, White, Yellow
Material: Nylon
NEMA Configuration: L21-20R