Plug 30A277/480V3PH4P5W H/L FlatCable GY

Item #: 0534437

Cat #: AHL2230PF

UPC: 032664738746

Company wide:
0 in stock
Documents & Guides
Eaton locking plug, Flat cable, #16-8 AWG, 30A, Industrial, 277/480V, Back wiring, Black, white, Ultra grip, L22-20, Four-pole, Five-wire, Nylon

Overview

Eaton locking plug, Flat cable, #16-8 AWG, 30A, Industrial, 277/480V, Back wiring, Black, white, Ultra grip, L22-20, Four-pole, Five-wire, Nylon

Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.

Also known as: 032664738746, AHL2230PF, CWDAHL2230PF

Specifications

Phase: 3
Type: Industrial, Flat Cable
Color: Gray, Black, White
Amps: 30
Material: Nylon
NEMA Configuration: L22-20R
Phase: 3
Color: Gray, Black, White
Material: Nylon
Type: Industrial, Flat Cable
Amps: 30
NEMA Configuration: L22-20R