Conn 30A347/600V3PH4P5W H/L FlatCable GY

Item #: 0534425

Cat #: AHL2330CF

UPC: 032664738753

$ 63.96 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart ultra grip locking connector, Flat cable, #16-8 AWG, 30A, Industrial, 347/600V, Back wiring, Black, white, Ultra grip, L23-30, Four-pole, Five-wire, Nylon

Overview

Eaton Arrow Hart ultra grip locking connector, Flat cable, #16-8 AWG, 30A, Industrial, 347/600V, Back wiring, Black, white, Ultra grip, L23-30, Four-pole, Five-wire, Nylon

Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.

Also known as: 032664738753, AHL2330CF, CWDAHL2330CF

Specifications

Phase: 3
Type: Industrial, Flat Cable
Color: Gray, Black, White
Amps: 30
Material: Nylon
NEMA Configuration: L23-30R
Phase: 3
Color: Gray, Black, White
Material: Nylon
Type: Industrial, Flat Cable
Amps: 30
NEMA Configuration: L23-30R