High Pressure Sodium Ballast, 50W, 120/277V

Item #: 0534328

Cat #: 71A7801-001D

UPC: 781087081327

Company wide:
0 in stock
Documents & Guides
50 Watt, High Pressure Sodium (HPS) Ballast, 120/277V, ANSI Code: S68. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.

Overview

50 Watt, High Pressure Sodium (HPS) Ballast, 120/277V, ANSI Code: S68. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.

The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.

Also known as: 781087081327, 71A7801-001D, ADV71A7801001D

Specifications

Type: Pulse Start
Shape: ED23-1/2 (Elliptical Dimple), E26 (Elliptical)
ANSI Code: S68
Wattage: 50
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start
ANSI Code: S68
Light Technology: HID
Shape: ED23-1/2 (Elliptical Dimple), E26 (Elliptical)
Wattage: 50
Volts AC Range: 120 - 277