Man Cont 2Pos DPST 40A 600VAC Clamp BK

Item #: 0534289

Cat #: AHMC240C

UPC: 040893653884

$ 86.64 EA
Company wide:
0 in stock
Documents & Guides
Man Cont 2Pos DPST 40A 600VAC Clamp BK 3653884

Overview

Man Cont 2Pos DPST 40A 600VAC Clamp BK 3653884
Also known as: 040893653884, AHMC240C, CWDAHMC240C

Specifications

Poles: 2
Phase: 1
Amps: 40
Poles: 2
Amps: 40
Phase: 1