Man Cont 2Pos DPST 40A 600VAC Box Lug BK

Item #: 0534286

Cat #: AHMC240L

UPC: 040893653822

$ 115.55 EA
Company wide:
0 in stock
Documents & Guides
Man Cont 2Pos DPST 40A 600VAC Box Lug BK 3653822

Overview

Man Cont 2Pos DPST 40A 600VAC Box Lug BK 3653822
Also known as: 040893653822, AHMC240L, CWDAHMC240L

Specifications

Poles: 2
Type: Industrial
Phase: 1
Amps: 40
Poles: 2
Phase: 1
Type: Industrial
Amps: 40