Riser-Guard Snap-In Coupling, 1"

Item #: 0534279

Cat #: SCA240F

UPC: 034481161707

$ 8.30 EA
Company wide:
16 in stock
Documents & Guides
1 Inch Non-Metallic Quick-Connect Orange Coupling

Overview

1 Inch Non-Metallic Quick-Connect Orange Coupling
Also known as: 034481161707, SCA240F, CARSCA240F

Specifications

Diameter: 1 in
Material: PVC
Diameter: 1 in
Material: PVC