MC 2P MFE 6' 16/2 PVC

Item #: 0534251

Cat #: 112020A01F060

UPC: 786788437596

$ 49.34 EA
Company wide:
0 in stock
Documents & Guides
Mini-Change« A-Size Double-Ended Cordset, 2 Poles, Male (Straight) to Female (Straight), PVC Cable, 1.83m Length

Overview

Mini-Change« A-Size Double-Ended Cordset, 2 Poles, Male (Straight) to Female (Straight), PVC Cable, 1.83m Length
Also known as: 786788437596, 112020A01F060, WOO112020A01F060

Specifications

Gender: Female, Male
Poles: 2
Amps: 13
Volts DC: 600
IP/NEMA Rating: IP68, IP67
Material: PVC
Volts AC: 600
Length: 6 ft , 1.830 m
Color: Yellow
Diameter: 9.400 mm
Gender: Female, Male
Amps: 13
IP/NEMA Rating: IP68, IP67
Volts AC: 600
Color: Yellow
Poles: 2
Volts DC: 600
Material: PVC
Length: 6 ft , 1.830 m
Diameter: 9.400 mm