1/4in X 12in Black Oxide Drill Bit

Item #: 0534244

Cat #: DW1606

UPC: 028874116061

$ 7.00 EA
Clearance
Price good while supplies last
Company wide:
7 in stock
Documents & Guides
No Documents Available
Diameter: 1/4in, Shank Size: 1/4in, Finish: Black Oxide, Helix Angle: 31deg, Flute Design: Parabolic

Overview

Diameter: 1/4in, Shank Size: 1/4in, Finish: Black Oxide, Helix Angle: 31deg, Flute Design: Parabolic

135-Degree split point drills on contact and prevents walking. Parabolic flute design improves chip ejection in metal and wood drilling applications. Black oxide coated for greater wear resistance. Helix is 31 degrees which minimizes the over aggressiveness of a true parabolic flute.

Also known as: 028874116061, DW1606, DEWDW1606, Oxide drill bit, Drill bit

Features & Benefits

  • 135-Degree split point drills on contact and prevents walking
  • High Speed Steel to be used in plastic, wood, and metal
  • Tapered web design for extreme durability and resisting breakage
  • Black and gold coating to help prevent rust and wear
  • 3-Flats shank to reduce spin-out in the chuck
  • Size markings on the drill bit shank to identify sizes quickly

Specifications

Color: Black
Color: Black