AHMC360L Mounted in NEMA 3R Enclosure

Item #: 0534230

Cat #: AHMC360L-3

UPC: 040893654058

$ 325.55 EA
Company wide:
0 in stock
Documents & Guides
AHMC360L Mounted in NEMA 3R Enclosure 3654058

Overview

AHMC360L Mounted in NEMA 3R Enclosure 3654058
Also known as: 040893654058, AHMC360L-3, CWDAHMC360L3

Specifications

Phase: 3
Poles: 3
Type: Industrial
Amps: 60
IP/NEMA Rating: NEMA 3R
Phase: 3
Type: Industrial
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 60