AMB/GRY SLV LMP KT CLR 8MM 36.5KW 480 V

Item #: 0534227

Cat #: AGS3648

UPC: 686334489997

$ 548.64 EA
Company wide:
0 in stock
Documents & Guides
AMB/GRY SLV LMP KT CLR 8MM 36.5KW 480 V

Overview

AMB/GRY SLV LMP KT CLR 8MM 36.5KW 480 V
Also known as: 686334489997, AGS3648, TPIAGS3648

Specifications

Standards: California Proposition 65
Standards: California Proposition 65