Port Electric Heater, 15KW, 240V, 1P

Item #: 0534204

Cat #: FES15241A

UPC: 686334886079

$ 2374.31 EA
Company wide:
0 in stock
Portable Electric Salamander, Heat Wave, Maximum Operating Temperature- 100 (Thermostat) DEG F, One Phase, 15 Kilowatts, 240 Volts, Cart Mounting with Wheel, BTU Rating- 51195, 63 Amps, Air Flow- 800 CFM

Overview

Portable Electric Salamander, Heat Wave, Maximum Operating Temperature- 100 (Thermostat) DEG F, One Phase, 15 Kilowatts, 240 Volts, Cart Mounting with Wheel, BTU Rating- 51195, 63 Amps, Air Flow- 800 CFM

The FES15241A heats people and objects, without almost no heat loss to the surrounding air. Thus, they provide instant and highly efficient electric heating systems for indoor and outdoor areas.

Also known as: 686334886079, FES15241A, TPIFES15241A

Specifications

Volts AC: 240
Wattage: 15 kW
Standards: California Proposition 65
Color: Yellow
Volts AC: 240
Standards: California Proposition 65
Wattage: 15 kW
Color: Yellow