Recp Powerlock 30A/600VAC 20A/250VDC3P4W

Item #: 0534183

Cat #: AHPL20403N

UPC: 032664747366

$ 127.98 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart locking receptacle, 20A, 30A, Industrial, 600/250V, Black, Brass, Ultra grip, Non-NEMA, Three-pole, Four-wire, Nylon

Overview

Eaton Arrow Hart locking receptacle, 20A, 30A, Industrial, 600/250V, Black, Brass, Ultra grip, Non-NEMA, Three-pole, Four-wire, Nylon

Arrow Hart power lock devices are designed for safety by utilizing a spring loaded shutter on connectors and receptacles to completely isolate energized contacts.

Also known as: 032664747366, AHPL20403N, CWDAHPL20403N

Specifications

Poles: 3
Volts DC: 250
Color: Black
Amps: 20, 30
Volts AC: 600
Poles: 3
Color: Black
Volts AC: 600
Volts DC: 250
Amps: 20, 30