EWD AHPL23005UL Plug interior nylon

Item #: 0534160

Cat #: AHPL23005UL

UPC: 032664747441

$ 39.30 EA
Company wide:
0 in stock
Documents & Guides
Plug Powerlock 20A 125V 3P3W Interior

Overview

Plug Powerlock 20A 125V 3P3W Interior
Also known as: 032664747441, AHPL23005UL, CWDAHPL23005UL

Specifications

Amps: 20
Amps: 20