TR Rec Dup 15A125V 2P3W Brass Str B&S GY

Item #: 0534149

Cat #: AHTR5262GY

UPC: 032664745737

$ 21.52 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle,#14-10 AWG,15A,Industrial,Flush,125V,Back and side,Gray,Brass,High-impact nylon face,Glass-filled nylon base,5-15R,Duplex,Screw,Nylon,Core pack

Overview

Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle,#14-10 AWG,15A,Industrial,Flush,125V,Back and side,Gray,Brass,High-impact nylon face,Glass-filled nylon base,5-15R,Duplex,Screw,Nylon,Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664745737, AHTR5262GY, CWDAHTR5262GY

Specifications

Mounting: Flush
Type: Commercial Grade, Duplex
Color: Gray
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Mounting: Flush
Color: Gray
Material: Nylon
Type: Commercial Grade, Duplex
Amps: 15
NEMA Configuration: 5-15R