TR Rec Dup 20A125V 2P3W Brass Str B&S LA

Item #: 0534139

Cat #: AHTR5362LA

UPC: 032664745805

$ 16.64 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle,#14-10 AWG,20A,Industrial,Flush,125V,Back and Side,Light almond,Brass,High-impact nylon face,Glass-filled nylon base,5-20R,Duplex,Screw,Nylon,Core pack

Overview

Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle,#14-10 AWG,20A,Industrial,Flush,125V,Back and Side,Light almond,Brass,High-impact nylon face,Glass-filled nylon base,5-20R,Duplex,Screw,Nylon,Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664745805, AHTR5362LA, CWDAHTR5362LA

Specifications

Mounting: Flush
Color: Light Almond
Type: Commercial Grade, Duplex
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Flush
Type: Commercial Grade, Duplex
NEMA Configuration: 5-20R
Color: Light Almond
Amps: 20
Material: Nylon