TR Rec HG Dup 20A125V2P3W Str B/Swire BK

Item #: 0534125

Cat #: AHTR8300BK

UPC: 032664745904

$ 17.08 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart extra heavy-duty hospital grade duplex receptacle, #14-10 AWG, 20A, Healthcare, Flush, 125V, Back and side, Black, Brass, High-impact nylon face, PVC base, 5-20R, Duplex, Screw, Glass-filled nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty hospital grade duplex receptacle, #14-10 AWG, 20A, Healthcare, Flush, 125V, Back and side, Black, Brass, High-impact nylon face, PVC base, 5-20R, Duplex, Screw, Glass-filled nylon, Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664745904, AHTR8300BK, CWDAHTR8300BK

Specifications

Mounting: Flush
Color: Black
Amps: 20
NEMA Configuration: 5-20R
Mounting: Flush
Amps: 20
Color: Black
NEMA Configuration: 5-20R