
TR Rec Dup IG 15A125V2P3W BrStrp B&S IV
Item #: 0534109
Cat #: AHTRIG5262V
UPC: 032664745997
$ 23.23 EA
Company wide:
0
in stock
Documents & Guides
Eaton Arrow Hart extra heavy duty industrial specification grade duplex receptacle,#14-10 AWG,15A,Flush,125V,Back and side,Ivory,Brass,High-impact nylon face,Glass-filled nylon base,5-15R,2-pole,3-wire,Duplex,Screw, Tamper resistant
Overview
Eaton Arrow Hart extra heavy duty industrial specification grade duplex receptacle,#14-10 AWG,15A,Flush,125V,Back and side,Ivory,Brass,High-impact nylon face,Glass-filled nylon base,5-15R,2-pole,3-wire,Duplex,Screw, Tamper resistant
With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Arrow Hart’s hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing. (B-2)
Also known as: 032664745997, AHTRIG5262V, CWDAHTRIG5262V
Specifications
| Mounting: | Flush |
| Amps: | 15 |
| Color: | Ivory |
| NEMA Configuration: | 5-15R |
| Mounting: | Flush |
| Color: | Ivory |
| Amps: | 15 |
| NEMA Configuration: | 5-15R |