2-LAMP INFRARED HEATER 480V

Item #: 0534101

Cat #: 462A60TH480V

UPC: 686334444385

$ 1543.34 EA
Company wide:
0 in stock
Documents & Guides
2-LAMP MUL-T-MOUNT INFRARED HEATER PAINTED HOUSING 480V 60 ASYMETRICAL

Overview

2-LAMP MUL-T-MOUNT INFRARED HEATER PAINTED HOUSING 480V 60 ASYMETRICAL
Also known as: 686334444385, 462A60TH480V, TPI462A60TH480V

Specifications

Color: Brown
Volts AC: 480
Standards: California Proposition 65
Wattage: 7300
Color: Brown
Standards: California Proposition 65
Volts AC: 480
Wattage: 7300