480V 2 Lamp Infrared Heater, Stainless Steel

Item #: 0534098

Cat #: 46290THSS480V

UPC: 686334803335

$ 1889.78 EA
Company wide:
0 in stock
Documents & Guides
2 LAMP 7.3KW 480V 90SYM MUL-T MOUNT INFRARED HTR SS

Overview

2 LAMP 7.3KW 480V 90SYM MUL-T MOUNT INFRARED HTR SS
Also known as: 686334803335, 46290THSS480V, TPI46290THSS480V

Specifications

Volts AC: 480
Material: Stainless Steel
Color: Stainless
Standards: California Proposition 65
Wattage: 7300
Volts AC: 480
Color: Stainless
Wattage: 7300
Material: Stainless Steel
Standards: California Proposition 65