Weatherproof Round Box, (3) 3/4" Outlets, 2-1/4" Deep, Aluminum, Black

Item #: 0534089

Cat #: VXCB-3/4

UPC: 019813904313

$ 19.33 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Round Box, (3) 3/4 Inch Threaded Outlets, 2-1/4 Inch Deep, Aluminum Die Cast, Black

Overview

Weatherproof Round Box, (3) 3/4 Inch Threaded Outlets, 2-1/4 Inch Deep, Aluminum Die Cast, Black
Also known as: 019813904313, VXCB-3/4, RABVXCB34

Specifications

Color: Black
Material: Aluminum
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 3/4 in
Color: Black
Number of Threaded Outlets: 3
Material: Aluminum
Threaded Outlet Diameter: 3/4 in