TR Rec Duplex IG 20A 125V2P3W Str B&S BK

Item #: 0534085

Cat #: AHTRIG5362BK

UPC: 032664746017

$ 24.86 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart extra heavy duty industrial specification grade duplex receptacle,#14-10 AWG,20A,Flush,125V,Back and side,Black,Brass,High-impact nylon face,Glass-filled nylon base,5-20R,2-pole,3-wire,Duplex,Screw,Tamper resistant

Overview

Eaton Arrow Hart extra heavy duty industrial specification grade duplex receptacle,#14-10 AWG,20A,Flush,125V,Back and side,Black,Brass,High-impact nylon face,Glass-filled nylon base,5-20R,2-pole,3-wire,Duplex,Screw,Tamper resistant

With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Arrow Hart’s hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing. (B-2)

Also known as: 032664746017, AHTRIG5362BK, CWDAHTRIG5362BK

Specifications

Mounting: Flush
Color: Black
Amps: 20
NEMA Configuration: 5-20R
Mounting: Flush
Amps: 20
Color: Black
NEMA Configuration: 5-20R