20A TR Duplex Receptacle, Red

Item #: 0534078

Cat #: AHTRIG5362RD

UPC: 032664746031

$ 24.86 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart extra heavy duty industrial specification grade duplex receptacle,#14-10 AWG,20A,Flush,125V,Red,Brass,High-impact nylon face,Glass-filled nylon base,5-20R,2P,3-wire,Screw,Isolated ground,tamper resistant,terminal guards

Overview

Eaton Arrow Hart extra heavy duty industrial specification grade duplex receptacle,#14-10 AWG,20A,Flush,125V,Red,Brass,High-impact nylon face,Glass-filled nylon base,5-20R,2P,3-wire,Screw,Isolated ground,tamper resistant,terminal guards

With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Arrow Hart’s hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing. (B-2)

Also known as: 032664746031, AHTRIG5362RD, CWDAHTRIG5362RD

Specifications

Mounting: Flush
Color: Red
Amps: 20
NEMA Configuration: 5-20R
Mounting: Flush
Amps: 20
Color: Red
NEMA Configuration: 5-20R