20A TR Duplex Receptacle, White

Item #: 0534070

Cat #: AHTRIG5362W

UPC: 032664746062

$ 24.86 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart extra heavy duty industrial specification grade duplex receptacle,#14-10 AWG,20A,Flush,125V,Back and side,White,Brass,High-impact nylon face,Glass-filled nylon base,5-20R,2-pole,3-wire,Duplex,Screw,Tamper resistant

Overview

Eaton Arrow Hart extra heavy duty industrial specification grade duplex receptacle,#14-10 AWG,20A,Flush,125V,Back and side,White,Brass,High-impact nylon face,Glass-filled nylon base,5-20R,2-pole,3-wire,Duplex,Screw,Tamper resistant

With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Arrow Hart’s hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing. (B-2)

Also known as: 032664746062, AHTRIG5362W, CWDAHTRIG5362W

Specifications

Mounting: Flush
Type: Tamper-Resistant
Amps: 20
Color: White
NEMA Configuration: 5-20R
Mounting: Flush
Amps: 20
NEMA Configuration: 5-20R
Type: Tamper-Resistant
Color: White