ABB E16DU2.7 EOL,CL 10,20,30,0.9-2.

Item #: 0534009

Cat #: E16DU2.7

UPC: 013614395240

$ 32.16 EA
Company wide:
6 in stock
Documents & Guides
3 poles electronic overload relay. 74.6 millimiters height x 57 millimiters depth x 44.4 millimiters width. Rated operational current 2.7 amperes.

Overview

3 poles electronic overload relay. 74.6 millimiters height x 57 millimiters depth x 44.4 millimiters width. Rated operational current 2.7 amperes.

Electronic overload relays offer reliable and precise protection for motors in the event of overload or phase failure. The electronic overload relay can make up a compact starting solution together with contactors.

Also known as: 013614395240, E16DU2.7, ABBE16DU2.7

Specifications

Poles: 3
Type: NEMA, IEC, Overload Relay, Electronic
Family / Style: A-Line
Amps: 2.700
Amps Range: 0.900 - 2.700
Poles: 3
Family / Style: A-Line
Amps Range: 0.900 - 2.700
Type: NEMA, IEC, Overload Relay, Electronic
Amps: 2.700