30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Maintained, 1LONC Contact

Item #: 0533974

Cat #: 10250T5B62-71X

UPC: 782114985144

$ 225.47 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Red 2-position Operator, Operator Mode: Maintained, Non-illuminated, 1 Late Opening Normally Closed Contact

Overview

30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Red 2-position Operator, Operator Mode: Maintained, Non-illuminated, 1 Late Opening Normally Closed Contact

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 782114985144, 10250T5B62-71X, CUT10250T5B6271X

Specifications

Color: Red
Poles: 1
Type: Pushbutton, Push Pull
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Circuit Arrangement: LONC
Color: Red
Type: Pushbutton, Push Pull
Circuit Arrangement: LONC
Poles: 1
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4