TPI 22330THSS240V 3 Lmp 4.8KW 240V

Item #: 0533963

Cat #: 22330THSS240V

UPC: 686334443685

$ 1633.54 EA
Company wide:
0 in stock
Documents & Guides
TPI 22330THSS240V 3 LAMP 4.8KW 240V

Overview

TPI 22330THSS240V 3 LAMP 4.8KW 240V
Also known as: 686334443685, 22330THSS240V, TPI22330THSS240V

Specifications

Standards: California Proposition 65
Standards: California Proposition 65