3.2KW 240V 30 Sym Mul-T Mnt IR Htr Pntd

Item #: 0533929

Cat #: 22230TH240V

UPC: 686334444170

$ 931.63 EA
Company wide:
0 in stock
Electric Infrared Heater, Fostoria, 3.2 KW, 240 V, 1 PH, Galvanized Steel Housing, Mul-T-Mount, Dimensions- 24 Length X 15 Width X 10-7/8 Height IN, BTU Rating- 10922, TH Series, 30 Deg Symmetrical

Overview

Electric Infrared Heater, Fostoria, 3.2 KW, 240 V, 1 PH, Galvanized Steel Housing, Mul-T-Mount, Dimensions- 24 Length X 15 Width X 10-7/8 Height IN, BTU Rating- 10922, TH Series, 30 Deg Symmetrical
Also known as: 686334444170, 22230TH240V, TPI22230TH240V

Specifications

Volts AC: 240
Standards: California Proposition 65
Wattage: 3200
Volts AC: 240
Wattage: 3200
Standards: California Proposition 65