Liquidtight Connector, 90°, 3/4", PVC Coated Steel

Item #: 0533902

Cat #: PR5353

UPC: 784011208838

$ 168.52 EA
Company wide:
78 in stock
Documents & Guides
Liquidtight Connector, 90° Angle, Size: 3/4 inch, Material: PVC Coated Steel, Dimension A (Inches): 1.74 Dimension B (Inches): 1.75 Dimension C (Inches): 0.56 Nominal Weight (Pounds): 0.4

Overview

Liquidtight Connector, 90° Angle, Size: 3/4 inch, Material: PVC Coated Steel, Dimension A (Inches): 1.74 Dimension B (Inches): 1.75 Dimension C (Inches): 0.56 Nominal Weight (Pounds): 0.4

PVC coated liquid tight connectors, available with or without ground, are used with liquid tight conduit to wire motors, transformers, processing equipment, pumps, etc. The flexible conduit and the PVC coated connector work together to seal out water and other corrosive liquids, protecting the conductors from damage.

Also known as: 784011208838, PR5353, RRYPR5353

Specifications

Diameter: 3/4 in
Material: PVC Coated Steel
Diameter: 3/4 in
Material: PVC Coated Steel