TPI DKL60VAARM 60" Dock Arm Assy, D

Item #: 0533897

Cat #: DKL60VAARM

UPC: 686334446556

$ 187.82 EA
Company wide:
0 in stock
Documents & Guides
TPI DKL60VAARM 60" DOCK ARM ASSEMBLY, DUAL STRUT, HORIZONTAL & VERTICAL ADJUSTMENTS

Overview

TPI DKL60VAARM 60" DOCK ARM ASSEMBLY, DUAL STRUT, HORIZONTAL & VERTICAL ADJUSTMENTS
Also known as: 686334446556, DKL60VAARM, TPIDKL60VAARM

Specifications

Length: 60 in
Standards: California Proposition 65
Light Technology: Incandescent
Length: 60 in
Light Technology: Incandescent
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)