TPI DKL25FLX 300W Incand Mod Lt w/F

Item #: 0533888

Cat #: DKL25FLX

UPC: 686334385404

$ 296.50 EA
Company wide:
0 in stock

Overview

TPI DKL25FLX 300W INCADESCENT
Also known as: 686334385404, DKL25FLX, TPIDKL25FLX

Specifications

Color: Yellow/Black
Volts AC: 120
Standards: California Proposition 65
Light Technology: Incandescent
Color: Yellow/Black
Standards: California Proposition 65
Volts AC: 120
Light Technology: Incandescent