HOTPOD 8" INLETS 1500W 120V 2 STAGE THERMOSTAT

Item #: 0533869

Cat #: MFHE03008EAA

UPC: 686334290159

$ 1934.90 EA
Company wide:
0 in stock
Documents & Guides
HOTPOD 8" INLETS 1500W 120V 2 STAGE THERMOSTAT

Overview

HOTPOD 8" INLETS 1500W 120V 2 STAGE THERMOSTAT
Also known as: 686334290159, MFHE03008EAA, TPIMFHE03008EAA

Specifications

Standards: California Proposition 65
Standards: California Proposition 65