Weatherproof Cover, Round, (4) 1/2" Outlets, 4" Diameter, Polycarbonate, Black

Item #: 0533841

Cat #: C4TB

UPC: 019813934396

$ 11.33 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Cover, Round, (4) 1/2 Inch Threaded Outlets, 4 Inch Diameter, Polycarbonate, Black

Overview

Weatherproof Cover, Round, (4) 1/2 Inch Threaded Outlets, 4 Inch Diameter, Polycarbonate, Black
Also known as: 019813934396, C4TB, RABC4TB

Specifications

Material: Polycarbonate
Color: Black
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 4
Material: Polycarbonate
Threaded Outlet Diameter: 1/2 in
Color: Black
Number of Threaded Outlets: 4