4300W 240V ELEMENT REPLACEMENT KIT FOR MR & CH

Item #: 0533784

Cat #: 64337028

UPC: 686334135870

Call for price
Company wide:
0 in stock
Documents & Guides
4300W 240V ELEMENT REPLACEMENT KIT FOR MR & CH

Overview

4300W 240V ELEMENT REPLACEMENT KIT FOR MR & CH
Also known as: 686334135870, 64337028, TPI64337028

Specifications

Standards: California Proposition 65
Standards: California Proposition 65