30.5 Mm, Heavy-duty Push-pull Operator

Item #: 0533740

Cat #: 10250T563C47

UPC: 782113756851

$ 439.93 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty Push-pull Operator, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated, 120 Vac

Overview

30.5 Mm, Heavy-duty Push-pull Operator, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated, 120 Vac
Also known as: 782113756851, 10250T563C47, CUT10250T563C47

Specifications

Size: 40 mm
Material: Plastic
Size: 40 mm
Material: Plastic