Portable Infrared Panel, 240V

Item #: 0533730

Cat #: FSP95243

UPC: 686334488495

$ 2850.27 EA
Company wide:
0 in stock
Documents & Guides
Portable Infrared Flat Panel Emitter, 9500 Watts, 240 Volt, 32414 BTUs

Overview

Portable Infrared Flat Panel Emitter, 9500 Watts, 240 Volt, 32414 BTUs

High density medium wave radiant heat with 60°

symmetrical heat pattern.

• 25,000 hour element life expectancy

• Approximately, 78.5% efficient versus 50% for metal sheath

type elements.

• Rugged flat panel emitter can be used in high vibration areas

• Single or three phase available on select models

• Heavy duty wire guard mounted on long lasting gold

anodized reflector

• Made in U.S.A

Also known as: 686334488495, FSP95243, TPIFSP95243

Specifications

Mounting: Panel
Volts AC: 240
Material: Anodized Aluminum
Wattage: 9.300 kW
Standards: California Proposition 65
Mounting: Panel
Material: Anodized Aluminum
Standards: California Proposition 65
Volts AC: 240
Wattage: 9.300 kW