ROTARY FAN 3-SPD PRESET 5A LA

Item #: 0533693

Cat #: DRSC53PLAV

UPC: 785007705713

$ 56.55 EA
Company wide:
0 in stock
Documents & Guides
Continuously Variable Preset Fan Speed Control, 5A/3way/Single Pole, Light Almond

Overview

Continuously Variable Preset Fan Speed Control, 5A/3way/Single Pole, Light Almond
Also known as: 785007705713, DRSC53PLAV, WATDRSC53PLAV

Specifications

Color: Light Almond
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Light Almond
Material: Thermoplastic
Poles: 1
Mounting: Wall