Incandescent Dimmer, Rotary, White

Item #: 0533686

Cat #: DR703PWV

UPC: 785007705447

$ 36.82 EA
Company wide:
0 in stock
Documents & Guides
Incandescent Dimmer, Rotary, White, 700 Watt, 120 Volt, Single Pole, 3-Way

Overview

Incandescent Dimmer, Rotary, White, 700 Watt, 120 Volt, Single Pole, 3-Way
Also known as: 785007705447, DR703PWV, WATDR703PWV

Specifications

Wattage: 700
Poles: 1
Material: Thermoplastic
Color: White
Mounting: Wall
Wattage: 700
Material: Thermoplastic
Mounting: Wall
Poles: 1
Color: White