1100W DECOR ROTARY W/PILOT LGT 3W LA

Item #: 0533682

Cat #: DR1103PLAV

UPC: 785007705393

$ 112.12 EA
Company wide:
0 in stock
Documents & Guides
Preset Decorator Rotary Dimmer, Single Pole/3-way/1100W with pilot light, Light Almond

Overview

Preset Decorator Rotary Dimmer, Single Pole/3-way/1100W with pilot light, Light Almond
Also known as: 785007705393, DR1103PLAV, WATDR1103PLAV

Specifications

Color: Light Almond
Poles: 1
Type: Dimmer
Material: Thermoplastic
Wattage: 1100
Mounting: Wall
Color: Light Almond
Type: Dimmer
Wattage: 1100
Poles: 1
Material: Thermoplastic
Mounting: Wall