700W 3W DECOR ROTARY W/PILOT LGT LA

Item #: 0533681

Cat #: DR703PLAV

UPC: 785007705362

$ 36.82 EA
Company wide:
0 in stock
Documents & Guides
Preset Decorator Rotary Dimmer, Single Pole/3-way/700W with pilot light, Light Almond

Overview

Preset Decorator Rotary Dimmer, Single Pole/3-way/700W with pilot light, Light Almond
Also known as: 785007705362, DR703PLAV, WATDR703PLAV

Specifications

Color: Light Almond
Poles: 1
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Color: Light Almond
Type: Dimmer
Mounting: Wall
Poles: 1
Material: Thermoplastic