700W 3W DECOR ROTARY W/PILOT LGT IV

Item #: 0533680

Cat #: DR703PIV

UPC: 785007705348

$ 36.82 EA
Company wide:
0 in stock
Documents & Guides
WAT DR703PIV 700W 3W DECOR RO

Overview

WAT DR703PIV 700W 3W DECOR RO
Also known as: 785007705348, DR703PIV, WATDR703PIV

Specifications

Wattage: 700
Poles: 1
Type: Dimmer
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Wattage: 700
Type: Dimmer
Color: Ivory
Poles: 1
Material: Thermoplastic
Mounting: Wall