700W DECOR ROTARY W/PILOT LGT BK

Item #: 0533679

Cat #: DR703PBKV

UPC: 785007705331

$ 36.82 EA
Company wide:
0 in stock
Documents & Guides
Preset Decorator Rotary Dimmer, Single Pole/3-way/700W with pilot light, Black

Overview

Preset Decorator Rotary Dimmer, Single Pole/3-way/700W with pilot light, Black
Also known as: 785007705331, DR703PBKV, WATDR703PBKV

Specifications

Color: Black
Poles: 1
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Color: Black
Type: Dimmer
Mounting: Wall
Poles: 1
Material: Thermoplastic