SLIDE CONTROL 6A VARIABLE GRY

Item #: 0533666

Cat #: CDSC6GRY

UPC: 785007618716

$ 121.34 EA
Company wide:
0 in stock
Documents & Guides
WAT CDSC6GRY SLIDE CONTROL 6A

Overview

WAT CDSC6GRY SLIDE CONTROL 6A
Also known as: 785007618716, CDSC6GRY, WATCDSC6GRY

Specifications

Color: Gray
Poles: 1
Mounting: Wall
Color: Gray
Mounting: Wall
Poles: 1