SLIDE CONTROL 6A VARIABLE BR

Item #: 0533664

Cat #: CDSC6

UPC: 785007618709

$ 121.34 EA
Company wide:
0 in stock
Documents & Guides
WAT CDSC6 SLIDE CONTROL 6A VA

Overview

WAT CDSC6 SLIDE CONTROL 6A VA
Also known as: 785007618709, CDSC6, WATCDSC6

Specifications

Color: Brown
Poles: 1
Mounting: Wall
Color: Brown
Mounting: Wall
Poles: 1