SLIDE LV SP/3W PRESET 1600VA WH

Item #: 0533662

Cat #: CDLV1603PW

UPC: 785007618693

$ 502.02 EA
Company wide:
0 in stock
Documents & Guides
WAT CDLV1603PW SLIDE LV SP/3W

Overview

WAT CDLV1603PW SLIDE LV SP/3W
Also known as: 785007618693, CDLV1603PW, WATCDLV1603PW

Specifications

Poles: 3
Material: Thermoplastic
Color: White
Mounting: Wall
Poles: 3
Color: White
Material: Thermoplastic
Mounting: Wall