SLIDE LV SP/3W PRESET 1600VA LA

Item #: 0533659

Cat #: CDLV1603PLA

UPC: 785007618686

$ 502.02 EA
Company wide:
0 in stock
Documents & Guides
WAT CDLV1603PLA SLIDE LV SP/3

Overview

WAT CDLV1603PLA SLIDE LV SP/3
Also known as: 785007618686, CDLV1603PLA, WATCDLV1603PLA

Specifications

Poles: 3
Color: Light Almond
Material: Thermoplastic
Mounting: Wall
Poles: 3
Material: Thermoplastic
Color: Light Almond
Mounting: Wall